Shop GENIUS TOOLS
Create Account
1/2in Dr. 30mm Impact Socket
- Mfr # 413830
- Zoro # G023581378
original price:Â $8.42 , new price: $7.58 , 9 percent off
new price:Â
$
7.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413830
- Zoro #
- G023581378
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 30mm Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 413830 Impact Socket This 30mm, 6-point impact socket is built for consistent fit and controlled torque transfer on fasteners. The 1/2in drive size keeps it compatible with common impact wrenches and ratchets, while the 46mm overall length supports access and stability in tight work areas. Constructed from Chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating add exterior toughness and support long-term professional use, with clear stamped size markings for quick identification. Key Benefits 30mm 6-point profile helps reduce rounding and improves fastener engagement. 1/2 inch drive fits standard impact tools and ratchets in shops. 46mm overall length balances reach and control for everyday service tasks. Chromium-vanadium steel alloy supports strength and corrosion resistance under load. Oil-quenched heat treatment improves durability with a tough exterior and core. Matte black oxide coating adds protection against wear and surface oxidation. Stamped size markings stay readable for fast selection and better organization. Built to meet or exceed ANSI standards and designed for professional technicians, this socket delivers dependable performance under heavy use. SKU: 413830.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.