Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/16in Hex Bit Socket 110mmL
- Mfr # 408+3512
- Zoro # G523580666
product price:Â
$
10.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+3512
- Zoro #
- G523580666
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 408+3512 Professional Bit Socket This 1/2in drive 3/16in hex bit socket is built for consistent fit and controlled torque in professional hand tool setups. The 110mm overall length helps reach fasteners in deeper recesses while keeping the tool stable in your ratchet or breaker bar. Constructed from high speed steel for strength and durability, it also offers anti-corrosive properties to support long-term shop use. Size markings are permanently stamped for quick identification during tool organization and repeat tasks. Key Benefits 1/2in drive with 3/16in hex bit for standard bit socket applications. 110mm overall length improves access to fasteners in recessed locations. High speed steel construction supports high strength and dependable durability. Anti-corrosive properties help maintain performance in demanding work environments. Securely attached, interchangeable bit design built for professional technician workloads. Permanently stamped size markings simplify tool organization and reduce selection errors. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional-grade use, it is made to stand up to heavy, repeated service while keeping sizing clear and handling predictable across demanding jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.