Shop GENIUS TOOLS
Create Account
1/4in Dr. 1.0 x 6.0mm Slotted Bit Socket 45mmL
- Mfr # 208+1160
- Zoro # G023579238
product price:Â
$
4.06
/ea
Sold in multiples of 2 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1160
- Zoro #
- G023579238
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.0 x 6.0mm Size 1/4 Inch Drive 45mm Length Durable Steel - 208+1160 Slotted Bit Socket This slotted bit socket is built for consistent fastening performance with a 1.0 x 6.0mm slotted profile and a 1/4in drive interface. The 45mm overall length (1.77in) supports controlled access where compact reach and precise bit engagement matter. Made from high speed steel for strength and durability, it also features anti-corrosive properties to help maintain service life in demanding shop conditions. Size markings are stamped for fast, permanent identification during tool selection and organization. Key Benefits 1.0 x 6.0mm slotted bit size helps ensure proper fastener engagement. 1/4in drive format integrates smoothly with common ratchets and drivers. 45mm overall length (1.77in) supports access and control in tighter spaces. High speed steel construction delivers high strength for professional-duty use. Anti-corrosive properties help resist wear from routine shop environments. Stamped size markings provide quick, permanent identification for better organization. Meets or exceeds ANSI standards for dependable shop-ready performance. Built for professional technicians, this bit socket features a securely attached yet interchangeable design intended to provide a reliable grip on fasteners and long-term durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.