Shop GENIUS TOOLS
Create Account
1/4in Dr. M4 Triple Square Bit Socket 100mmL
- Mfr # 208+8504
- Zoro # G723578531
product price:Â
$
8.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+8504
- Zoro #
- G723578531
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M4 Size 1/4 Inch Drive 100mm Length Durable S2 Steel - 208+8504 Triple Square Bit Socket This 1/4in drive M4 triple square bit socket is built for controlled, accurate engagement in fasteners that require a triple square profile. The 100mm overall length provides added reach while maintaining handling stability for detailed service work and general shop use. Constructed from high-speed steel for strength, durability, and anti-corrosive performance, it is designed to stand up to the day-to-day demands of professional technicians. Permanently stamped sizing helps keep your socket set organized and easy to identify at a glance. Key Benefits 1/4in drive M4 triple square profile helps deliver a secure, precise fit. 100mm overall length adds reach while keeping control in tight areas. Made from high-speed steel for strength, durability, and corrosion resistance. Stamped size markings support fast identification and better tool organization. Securely attached, interchangeable bit socket design supports dependable daily use. Meets or exceeds ANSI standards for consistent quality and professional confidence. Designed for professional-grade performance over long-term, heavy use, this bit socket balances reach, durability, and identification clarity in one compact tool. Its material strength, standard compliance, and reliable construction make it a consistent choice for technicians who need repeatable results across rigorous jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.