Shop GENIUS TOOLS
Create Account
3/8in Dr. M10 Surface Bit Socket 76mmL
- Mfr # 340+9210
- Zoro # G423582685
product price:Â
$
10.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+9210
- Zoro #
- G423582685
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M10 Size 3/8 Inch Drive 76mm Length Durable Construction - 340+9210 Professional Bit Socket This 3/8 inch drive M10 Ribe surface bit socket is built for precise engagement and dependable torque transfer in professional service environments. With a 76mm overall length, it provides useful reach without sacrificing control when working around surrounding components. Manufactured from high-speed steel for strength and durability, the socket also features anti-corrosive properties to help it maintain performance in demanding shop conditions. Permanent size stamping supports faster identification and better tool organization. Key Benefits 3/8 inch drive M10 Ribe bit socket design for secure, accurate fit. 76mm overall length supports added reach while maintaining steady tool control. High-speed steel construction delivers high strength and long service life. Anti-corrosive properties help resist wear in harsh working environments. Permanently stamped size markings enable quick identification and cleaner organization. Securely attached, interchangeable bit socket build handles rigorous professional technician demands. Meets or exceeds ANSI standards for confidence in safety and reliability. Designed for professional-grade use over a lifetime of heavy service, this bit socket balances durability, consistent fitment, and easy identification in the toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.