Shop GENIUS TOOLS
Create Account
1/2in Dr. T-30 Tamperproof Star Bit Socket 55mmL
- Mfr # 408+7130
- Zoro # G123583623
product price:Â
$
7.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+7130
- Zoro #
- G123583623
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-30 Size 1/2 Inch Drive 55mm Length Durable Design - 408+7130, Tamperproof Star Bit Socket This 1/2in drive T-30 tamperproof star bit socket is built for secure engagement and dependable fit when working with tamperproof star fasteners. The 55mm overall length helps balance access and control, while the permanently stamped size marking supports fast identification in busy toolboxes. Made from high speed steel for strength, durability, and anti-corrosive properties, this bit socket is designed for professional technicians who need consistent performance under regular, heavy use. Key Benefits 1/2in drive T-30 tamperproof star bit socket for secure fastener engagement. 55mm overall length provides practical reach without sacrificing control. High speed steel construction supports strength, durability, and corrosion resistance. Permanently stamped size marking enables quick, reliable identification in storage. Bit socket is securely attached and interchangeable for dependable day-to-day service. Meets or exceeds ANSI standards for tool quality and consistency. Designed for professional-grade tool setups, this bit socket focuses on durability, clear identification, and reliable fit. The combination of high speed steel construction, ANSI-aligned quality, and a 55mm length makes it a solid choice for technicians who routinely handle tamperproof star fasteners and need repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.