Shop GENIUS TOOLS
Create Account
1/4in Dr. 8mm Hex Bit Socket 45mmL
- Mfr # 208+2138
- Zoro # G923578898
product price:Â
$
5.43
/ea
Sold in multiples of 2 for
$10.86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+2138
- Zoro #
- G923578898
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 8mm Size 1/4 Inch Drive 45mm Length Durable Steel Construction - 208+2138, Hex Bit Socket This 1/4in drive 8mm hex bit socket is built for precise fastening and dependable engagement in daily shop work. The 45mm overall length provides a practical reach while maintaining control on a ratchet, extension, or torque tool. Made from high speed steel with anti-corrosive properties, it's designed for long service life in professional environments. Clearly stamped size markings support faster identification during tool changes and help keep your socket set organized. Key Benefits 1/4in drive 8mm hex bit socket supports accurate, repeatable fastener engagement. 45mm overall length balances reach and control in compact working areas. High speed steel construction delivers strength, durability, and anti-corrosive performance. Permanently stamped size markings improve identification and tool organization speed. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Meets or exceeds ANSI standards for consistent fit, safety, and performance. Designed for professional-grade service, this bit socket helps maintain consistent workflow when precision and durability matter. Its combination of compact length, corrosion resistance, and clear markings makes it a reliable choice for technicians who need dependable hex-drive performance over repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.