Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/16in Hex Bit Socket 55mmL
- Mfr # 408+3112
- Zoro # G623578686
original price:Â $6.50 , new price: $5.85 , 10 percent off
new price:Â
$
5.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+3112
- Zoro #
- G623578686
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Size 1/2 Inch Drive 55mm Length Durable Construction - 408+3112 Professional Hex Bit Socket This 1/2in drive 3/16in hex bit socket is built for consistent fastening performance in professional hand tool setups. With a 55mm (2.17in) overall length, it offers a practical reach for routine service work while maintaining a compact profile for controlled handling. Constructed from high speed steel, it balances strength with anti-corrosive properties for long-term durability. Size markings are stamped for fast identification and lasting organization in drawers, carts, and socket rails. Key Benefits 1/2in drive with 3/16in hex bit for compatible ratchets and extensions. 55mm (2.17in) overall length supports access while staying easy to control. High speed steel construction delivers strength, durability, and anti-corrosive properties. Permanently stamped size marking helps quick selection and reliable tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 408+3112 is designed for professional-grade longevity and repeated daily use. The combination of durable materials, clear stamped sizing, and standards compliance supports dependable results in demanding environments, while the 1/2in drive format integrates cleanly with common shop tool systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.