Shop GENIUS TOOLS
Create Account
3/8in Dr. 6mm Hex Bit Socket 180mmL
- Mfr # 308+2736
- Zoro # G823580458
original price:Â $10.52 , new price: $9.47 , 9 percent off
new price:Â
$
9.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+2736
- Zoro #
- G823580458
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Size 3/8 Inch Drive 180mm Length Durable Construction - 308+2736, Hex Bit Socket This 6mm hex bit socket is built for precise engagement on hex fasteners while pairing with a 3/8in drive ratchet. The 180mm overall length (7.09 inches) helps reach recessed or obstructed fasteners without sacrificing control. Constructed from High Speed Steel, it's designed for strength, durability, and anti-corrosive performance. Permanent stamped size markings support fast identification and cleaner tool organization in professional environments. Key Benefits 6mm hex bit size supports accurate fit and reduces fastener rounding. 3/8in drive compatibility works with common ratchets and extensions. 180mm (7.09in) length improves access to deep or hard-to-reach areas. High Speed Steel construction provides high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop conditions. Stamped size markings enable quick identification and efficient tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, this socket is securely attached yet interchangeable for practical service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.