Shop GENIUS TOOLS
Create Account
1/4in Dr. T-30 Star Bit Socket 100mmL
- Mfr # 208+6530
- Zoro # G323579419
original price:Â $7.01 , new price: $6.31 , 9 percent off
new price:Â
$
6.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6530
- Zoro #
- G323579419
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T30 Size 1/4 Inch Drive 100mm Length Durable S2 Steel - 208+6530, Star Bit Socket This 1/4in drive T30 star bit socket is built for controlled fastener engagement and consistent fit. The 100mm overall length helps reach recessed star fasteners while maintaining stable handling in a compact drive size. Made from high speed steel with anti-corrosive properties, it's designed for long-term durability. Permanent size stamping supports faster tool selection and cleaner organization in professional and high-use environments. Key Benefits T30 star bit socket profile helps reduce cam-out on star fasteners. 1/4 inch drive fits common ratchets, extensions, and torque tools. 100mm overall length improves access to recessed or obstructed fasteners. High speed steel construction delivers strength with anti-corrosive properties. Size is permanently stamped for quick identification and better tool organization. Securely attached yet interchangeable bit design supports reliable, repeatable use. Meets or exceeds ANSI standards for dependable shop and field performance. What's Included 1pc star bit socket, T30, 1/4in drive, 100mm length (SKU: 208+6530) Designed for professional technicians, this star bit socket balances reach, durability, and easy identification in daily service work. The combination of a precise T30 bit profile, long shank length, and corrosion-resistant construction supports consistent performance over extended use while keeping your tool set organized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.