Shop GENIUS TOOLS
Create Account
1/2in Dr. M12 Triple Square Bit Socket 55mmL
- Mfr # 442+8112
- Zoro # G023580289
product price:Â
$
12.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+8112
- Zoro #
- G023580289
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M12 Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 442+8112, Professional bit socket This 1/2in drive M12 triple square bit socket is built for precise engagement and dependable torque transfer. The 55mm overall length supports access in tighter working areas while keeping the tool compact and easy to control. Made from high-speed steel for strength and durability with anti-corrosive properties, it is designed for repeat use in demanding shop conditions. Clear, stamped size markings help keep sockets organized and quickly identifiable. Key Benefits 1/2in drive M12 triple square bit socket for secure, accurate fitment. 55mm overall length balances reach and control in confined spaces. High-speed steel construction supports high strength and long-term durability. Anti-corrosive properties help protect the tool in harsh environments. Size is permanently stamped for fast identification and better tool organization. Bit is securely attached and interchangeable for reliable, repeatable performance. Meets or exceeds ANSI standards for dependable, professional-grade use. Designed and made for professional technicians, this bit socket is built to handle rigorous daily work while maintaining consistent fit and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.