1/4in Dr. M4 Triple Square Bit Socket 45mmL
- Mfr # 208+8104
- Zoro # G123579275
product price:Â
$
3.61
/ea
Sold in multiples of 2 for
$7.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+8104
- Zoro #
- G123579275
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M4 Size 1/4 Inch Drive 45mm Length Durable Construction - 208+8104, Triple Square Bit Socket This 1/4in drive M4 triple square bit socket is built for precise fastener engagement in compact spaces. With a 45mm overall length (1.77 inches), it balances reach and control for steady, repeatable work with compatible 1/4in drive ratchets, extensions, and torque tools. Made from High Speed Steel for strength and durability, it also offers anti-corrosive properties for longer service life. Size markings are stamped for fast identification and cleaner tool organization in busy work environments. Key Benefits 1/4in drive M4 triple square bit socket for accurate, consistent fit. 45mm (1.77in) overall length supports access without sacrificing control. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the tool in demanding shop conditions. Permanently stamped size marking speeds selection and improves tool organization. Securely attached, interchangeable bit design withstands rigorous professional technician use. Designed as a professional-grade hand tool accessory, this bit socket is built to perform over a lifetime of heavy use. Its durable construction, clear identification, and standards compliance make it a reliable choice for technicians who need consistent performance and confidence in their 1/4in drive bit socket setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.