Shop GENIUS TOOLS
Create Account
3/8in Dr. No.1 Philips Bit Socket 220mmL
- Mfr # 308+1801
- Zoro # G023581125
product price:Â
$
11.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1801
- Zoro #
- G023581125
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.1 Size 3/8 Inch Drive 220mm Length Durable Construction - 308+1801 Professional Bit Socket This 3/8in drive No.1 Phillips bit socket is built for technicians who need dependable reach and consistent fit. With an overall length of 220mm (8.66 inches), it helps access recessed fasteners and tight spaces while maintaining control through a standard 3/8in drive setup. Constructed from high speed steel for strength and durability, it also offers anti-corrosive properties for long-term service in demanding shop environments. Permanently stamped size markings support faster tool identification and cleaner organization in drawers, trays, or mobile carts. Key Benefits 3/8in drive No.1 Phillips bit socket for precise, repeatable fastener engagement. 220mm overall length improves access to recessed screws and hard-to-reach areas. High speed steel construction delivers high strength and long service life. Anti-corrosive properties help resist wear and damage in harsh environments. Securely attached, interchangeable bit socket design supports reliable daily professional use. Stamped size markings provide permanent, quick identification for efficient tool organization. Meets or exceeds ANSI standards for consistent performance and shop-ready confidence. Designed for professional-grade use, this bit socket is made to handle repeated service work without compromising fit or durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.