Shop GENIUS TOOLS
Create Account
3/8in Dr. T-15 Tamperproof Star Bit Socket 180mmL
- Mfr # 308+7715
- Zoro # G623582300
product price:Â
$
11.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7715
- Zoro #
- G623582300
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-15 Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 308+7715, 3/8in Drive Bit Socket This 3/8in drive T-15 tamperproof star bit socket is built for secure engagement on tamper-resistant fasteners and added reach in tighter or recessed locations. Its 180mm (7.09in) overall length supports controlled access where standard-length bit sockets may fall short. Designed for professional technicians, the bit socket is made from High Speed Steel for strength, durability, and anti-corrosive properties. Clear, stamped size markings help keep tool storage organized and reduce time spent searching for the correct size. Key Benefits 3/8in drive T-15 tamperproof star bit socket for secure fastener engagement. 180mm (7.09in) overall length improves access and reach in confined spaces. High Speed Steel construction for high strength and long-term durability. Anti-corrosive properties help resist wear from shop conditions and moisture exposure. Stamped size identification stays readable for quick selection and tool organization. Bit socket is securely attached, interchangeable, and built for professional technicians. SKU: 308+7715. Built to meet the expectations of daily service work, this bit socket emphasizes reliable fit, durable materials, and easy identification. The combination of a long shank and tamperproof star profile supports consistent performance while maintaining organized, efficient tool handling in professional environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.