Shop GENIUS TOOLS
Create Account
1/2in Dr. 9mm Wobble Hex Bit Socket 150mmL
- Mfr # 439+4649
- Zoro # G323579792
product price:Â
$
15.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 439+4649
- Zoro #
- G323579792
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9mm Wobble Style 1/2 Inch Drive 150mm Length Durable Construction - 439+4649 Professional Bit Socket This 1/2 inch drive 9mm wobble hex bit socket is built for controlled fastening where access is limited. The 150mm overall length helps reach recessed hardware, while the wobble style provides added working angle for better alignment in tight areas. Constructed from High Speed Steel, it delivers strength and durability with anti-corrosive properties. Size markings are stamped for quick, permanent identification, supporting efficient tool organization in professional environments. Key Benefits 1/2 inch drive 9mm wobble hex bit socket for controlled engagement. 150mm overall length reaches fasteners in deeper or recessed locations. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Wobble style improves access and alignment in tight working angles. Stamped size marking supports fast, permanent identification and organized storage. Securely attached, interchangeable design built for rigorous professional technician use. Meets or exceeds ANSI standards for dependable, consistent performance. Its durable materials, clear identification, and wobble capability help streamline routine work while maintaining reliable fit and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.