Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/16in Hex Head Driver, 60mmL
- Mfr # 466006
- Zoro # G423580643
original price:Â $11.51 , new price: $10.36 , 9 percent off
new price:Â
$
10.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 466006
- Zoro #
- G423580643
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 3/16 Inch Size 1/2 Inch Drive 60mm Length Durable Professional Hand Tool - 466006 Impact Hex Bit Socket This 1/2in drive 3/16in hex head driver is built for impact use where a precise hex fit and durable construction matter. With a 60mm (2.36in) overall length, it balances access and control for professional technicians who need dependable bit engagement and consistent performance. Manufactured from Chrome Molybdenum Steel and finished with a black oxide coating, it is designed to handle demanding shop conditions while offering anti-corrosive properties. The size is stamped for permanent identification, helping keep tool storage and selection fast and organized. Key Benefits 3/16in impact hex bit socket provides a precise fit to reduce stripping. 1/2in drive size works with common impact and hand-driven socket tools. 60mm (2.36in) overall length supports controlled access in tight spaces. Chrome Molybdenum Steel construction delivers high strength and long-term durability. Heat-treated for strength, built to handle rigorous professional technician demands. Black oxide coating and anti-corrosive properties help resist wear over time. Permanently stamped size markings improve organization and quick identification. SKU: 466006.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.