Shop GENIUS TOOLS
Create Account
1/2in Dr. T-15 Star Type Head Driver, 76mmL
- Mfr # 4476S15
- Zoro # G023583815
original price:Â $12.49 , new price: $11.22 , 10 percent off
new price:Â
$
11.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4476S15
- Zoro #
- G023583815
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-15 Size 1/2 Inch Drive 76mm Length Durable Construction - 4476S15 Star Impact Bit Socket This 1/2in drive T-15 star impact bit socket is built for controlled, repeatable torque transfer with impact-rated durability. The 76mm overall length provides a compact profile that still offers useful reach for fasteners requiring a T-15 star head. Manufactured from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties for long service life. The matte black oxide finish and oil-quenched heat treatment support a tough exterior and a strong inner core for professional toolboxes. Key Benefits T-15 star impact bit socket design provides secure fit and torque transfer. 1/2in drive and 76mm length balance access, leverage, and control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help resist wear in demanding shop environments. Oil-quenched heat treatment increases toughness for long-term professional use. Matte black oxide coating supports a durable exterior and improved corrosion resistance. Permanently stamped size markings simplify identification and tool organization. SKU: 4476S15. Designed for professional technicians, this star bit socket emphasizes reliability, fast size recognition, and durable impact-ready performance in daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.