Shop GENIUS TOOLS
Create Account
3/8in Dr. 5.5mm Plain Slotted Head Driver 52mmL
- Mfr # 3452P055
- Zoro # G323580217
original price:Â $8.05 , new price: $7.25 , 9 percent off
new price:Â
$
7.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3452P055
- Zoro #
- G323580217
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Driver 5.5mm Plain Tip 3/8 Inch Drive 52mm Length Durable Steel - 3452P055 Slotted Impact Bit Socket This slotted impact bit socket is built for technicians who need consistent fit and dependable strength when driving 5.5mm slotted fasteners with a 3/8in drive tool. The 52mm overall length balances access and control, while clearly stamped sizing supports quick identification in busy tool storage. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed to resist corrosion and handle heavy use. Heat treatment through oil quenching supports a tough exterior and strong inner core for long-term service. Key Benefits 1.0 x 5.5mm slotted plain tip delivers precise engagement and controlled driving. 3/8in drive size fits common ratchets and impact tools for flexibility. 52mm overall length supports access in tight areas without excessive reach. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Oil-quenched heat treatment improves core strength for lifetime professional use. Matte black oxide coating helps resist corrosion and shop wear. Size is permanently stamped for fast identification and better tool organization. SKU 3452P055 is a practical choice for technicians who want durable materials, readable markings, and consistent performance under repeated, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.