Shop GENIUS TOOLS
Create Account
3/8in Dr. M12 Triple Square Head Driver 76mmL
- Mfr # 3476T12
- Zoro # G323580965
original price:Â $11.51 , new price: $10.36 , 9 percent off
new price:Â
$
10.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3476T12
- Zoro #
- G323580965
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M12 Size 3/8 Inch Drive 76mm Length Durable Steel - 3476T12 Triple Square Impact Bit Socket This 3/8 inch drive triple square head driver is built for consistent fit and torque transfer in demanding fastening work. The M12 triple square impact bit socket profile helps reduce cam-out by engaging fastener drive surfaces securely. Manufactured from Chromium Molybdenum Alloy Steel, it balances strength with anti-corrosive properties for long service life. Permanent size markings support quick identification in a busy tool setup, while the heat-treated construction is designed for professional-duty durability. Key Benefits M12 triple square impact bit socket profile for secure engagement under torque. 3/8 inch drive size suits common ratchets and impact-compatible setups. 76mm overall length provides practical reach without sacrificing control. Chromium Molybdenum Alloy Steel construction delivers strength and anti-corrosive protection. Oil-quenched heat treatment supports a tough exterior and strong core. Matte black oxide coating helps resist wear and surface corrosion. Permanently stamped size markings simplify identification and tool organization. A durable, clearly marked triple square bit socket choice for long-term, heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.