Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/16in Wobble Hex Bit Socket 110mmL
- Mfr # 408+5512
- Zoro # G223583301
product price:Â
$
11.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+5512
- Zoro #
- G223583301
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Wobble Style 1/2 Inch Drive 110mm Length Durable Construction - 408+5512 Hex Bit Socket This 1/2in drive 3/16in wobble hex bit socket is built for controlled hex fastening where reach and slight angle access matter. The 110mm (4.33in) overall length helps extend into recessed areas while keeping a secure fit on a 1/2in drive tool. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it's designed for repeated professional use. Permanent size stamping supports fast identification in a busy tool drawer or on a cart. Key Benefits 1/2in drive design pairs with common ratchets, breakers, and torque tools. 3/16in wobble hex bit profile improves access when fasteners aren't perfectly straight. 110mm (4.33in) overall length reaches recessed fasteners without extra extensions. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Stamped size marking provides permanent, quick identification during tool organization. Designed and made for professional technicians, this bit socket is securely attached, interchangeable, and built to handle rigorous daily service demands. It supports consistent, repeatable results and helps reduce downtime caused by premature wear or difficult-to-identify sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.