Shop GENIUS TOOLS
Create Account
3/8in Dr. No.3 Philips Bit Socket 220mmL
- Mfr # 308+1803
- Zoro # G423581480
product price:Â
$
11.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1803
- Zoro #
- G423581480
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.3 220mm Length 3/8 Inch Drive Durable Steel Construction - 308+1803 Phillips bit socket This 3/8in drive Phillips bit socket is built around a #3 Phillips bit and an extra-long 220mm overall length (8.66 inches) for improved reach and control. It is designed for professional technicians who need consistent fit, dependable drive engagement, and clear tool identification. Constructed from High Speed Steel, the bit socket delivers high strength and durability with anti-corrosive properties. Sizes are stamped for permanent, easy identification, helping keep tool storage and daily work more organized. Key Benefits #3 Phillips bit socket provides a precise fit and secure fastener engagement. 3/8in drive size integrates cleanly with common professional ratchets and extensions. 220mm (8.66in) overall length improves access while maintaining control during use. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Stamped size markings support fast identification and long-term tool organization. Bit is securely attached yet interchangeable for serviceability and flexible shop use. Engineered for heavy, repetitive use, this bit socket is designed to maintain a reliable grip on Phillips fasteners while resisting corrosion over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.