Shop GENIUS TOOLS
Create Account
1/2in Dr. T-60 Tamperproof Star Bit Socket 150mmL
- Mfr # 442+7660
- Zoro # G923580228
product price:Â
$
23.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+7660
- Zoro #
- G923580228
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-60 Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 442+7660, Tamperproof Star Bit Socket This 1/2in drive T-60 tamperproof star bit socket is built for consistent fit and controlled torque transfer in professional hand tool setups. With a 150mm (5.91in) overall length, it provides added reach while keeping the bit securely attached for dependable use. Made from high speed steel for strength, durability, and anti-corrosive properties, it is designed to meet or exceed ANSI standards. Size markings are permanently stamped for quick identification and cleaner tool organization in drawers, carts, and kits. Key Benefits 1/2in drive T-60 tamperproof star bit socket for secure, accurate engagement. 150mm (5.91in) overall length helps access fasteners in deeper locations. High speed steel construction supports strength, durability, and anti-corrosive protection. Bit is securely attached and interchangeable to support reliable day-to-day servicing. Permanently stamped size marking improves speed and reduces identification errors. Meets or exceeds ANSI standards for dependable professional hand tool performance. SKU 442+7660 is designed for technicians who need a dependable tamperproof star bit socket that holds up under frequent, demanding use. The combination of extended length, durable steel construction, clear stamping, and ANSI-aligned build quality supports consistent results across repeated service work without adding complexity to your tool kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.