Shop GENIUS TOOLS
Create Account
1/2in Dr. T-30 Tamperproof Star Bit Socket 110mmL
- Mfr # 408+7530
- Zoro # G023581439
product price:Â
$
11.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+7530
- Zoro #
- G023581439
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-30 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 408+7530, Professional Bit Socket This 1/2in drive T-30 tamperproof star bit socket is built for consistent fit and dependable torque transfer in professional service work. The 110mm overall length helps with access and control when fasteners are set deeper or recessed. Made from high-speed steel for strength, durability, and anti-corrosive properties, the socket is designed to withstand repeated use. Permanent size stamping supports quick identification during tool organization and fast-paced jobs. Key Benefits 1/2in drive T-30 tamperproof star bit socket for secure fastener engagement. 110mm overall length provides added reach while maintaining control in tight areas. High-speed steel construction supports high strength, durability, and corrosion resistance. Bit socket is securely attached and interchangeable for reliable shop performance. Stamped size markings enable quick identification and cleaner, more efficient tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Engineered for professional technicians and heavy, repeated use, this bit socket focuses on the essentials: accurate fit, durable materials, and straightforward identification. It integrates cleanly into existing 1/2in drive setups and maintains reliability across demanding service conditions and routine maintenance work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.