Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/16in Wobble Hex Bit Socket 150mmL
- Mfr # 408+5612
- Zoro # G323581016
product price:Â
$
11.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+5612
- Zoro #
- G323581016
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Wobble Style 1/2 Inch Drive 150mm Length Durable Construction - 408+5612, Wobble Hex Bit Socket This 1/2in drive 3/16in wobble hex bit socket is built for controlled fastener engagement when a straight-on approach isn't possible. The 150mm overall length (5.91 inches) adds reach while maintaining compatibility with standard 1/2in drive tools. Manufactured from High Speed Steel for strength and durability, it also offers anti-corrosive properties for dependable performance in demanding shop environments. Size markings are stamped for quick identification and long-term organization. Key Benefits 1/2in drive with 3/16in wobble hex bit for versatile engagement angles. 150mm (5.91in) overall length improves access to recessed or obstructed fasteners. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in challenging working conditions. Stamped size markings support fast selection and permanent tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for quality and consistent performance. Designed for professional-grade reliability, this wobble hex bit socket supports efficient workflow and repeatable results under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.