Shop GENIUS TOOLS
Create Account
1/2in Dr. 6mm Wobble Hex Bit Socket 230mmL
- Mfr # 408+4836
- Zoro # G023580999
product price:Â
$
17.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+4836
- Zoro #
- G023580999
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Wobble 1/2 Inch Drive 230mm Length Durable Design - 408+4836, Professional Hex Bit Socket This professional-grade wobble hex bit socket combines a 1/2 inch drive with a 6mm hex bit and an extended 230mm overall length for added reach. The wobble design supports access in tight or obstructed working areas while maintaining a secure, effective connection. Built from high speed steel, it's engineered for strength, durability, and anti-corrosive performance. Clear, stamped size markings support faster identification and cleaner tool organization in busy technician environments. Key Benefits 1/2 inch drive 6mm wobble hex bit socket for versatile professional service work. 230mm overall length helps reach recessed or hard-to-access fasteners efficiently. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties support dependable performance in demanding shop environments. Permanently stamped size markings improve identification and tool organization. Securely attached, interchangeable bit socket design built for rigorous technician use. Meets or exceeds ANSI standards for consistent fit, quality, and performance. Designed for long service life under heavy use, this bit socket balances reach, durability, and easy identification in a single tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.