Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/16in Wobble Hex Bit Socket 80mmL
- Mfr # 408+5312
- Zoro # G623579942
product price:Â
$
8.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+5312
- Zoro #
- G623579942
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Wobble Style 1/2 Inch Drive 80mm Length Durable Alloy Steel - 408+5312 Professional Bit Socket This 1/2in drive 3/16in wobble hex bit socket is built for controlled fastening and removal where a slight working angle helps reach constrained fasteners. With an 80mm (3.15in) overall length, it balances access and stability for everyday professional hand-tool use. Constructed from High Speed Steel for strength and durability, it also offers anti-corrosive properties for longer service life in demanding shop conditions. The bit socket design is securely attached and interchangeable to support consistent performance across repeated jobs. Key Benefits 1/2in drive with 3/16in wobble hex bit for improved access. 80mm (3.15in) overall length supports reach without sacrificing control. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in harsh working environments. Size is stamped for permanent, fast identification during tool organization. Securely attached, interchangeable bit socket design handles rigorous technician demands. Designed for professional technicians and built for heavy use, this wobble-style hex bit socket focuses on practical details: clear size marking, durable steel construction, and dependable fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.