Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/16in Wobble Hex Bit Socket 190mmL
- Mfr # 408+5712
- Zoro # G623581761
product price:Â
$
13.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+5712
- Zoro #
- G623581761
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Wobble Style 1/2 Inch Drive 190mm Length Durable Steel - 408+5712 Professional Bit Socket This 1/2 inch drive 3/16 inch wobble hex bit socket is built for controlled fastening where extra reach and slight angle access matter. The 190mm (7.48 inch) overall length helps extend access beyond nearby obstructions while keeping a stable, socket-style connection. Made from high speed steel with anti-corrosive properties, it's designed for repeated professional use. The size is permanently stamped for quick identification during tool organization and busy workflow setups. Key Benefits 1/2 inch drive with 3/16 inch wobble hex bit for flexible access. 190mm overall length (7.48 inches) improves reach in tight layouts. High speed steel construction supports high strength and long service life. Anti-corrosive properties help resist rust and wear in harsh environments. Stamped size markings enable fast, permanent identification in tool storage. Securely attached, interchangeable bit socket design supports reliable everyday performance. SKU 408+5712 is designed for technicians who want a long-reach wobble hex bit socket that stays identifiable, consistent, and durable under regular shop demands. Its combination of high speed steel construction, ANSI-aligned quality, and dependable fit supports repeatable results across a wide range of fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.