Shop GENIUS TOOLS
Create Account
3/8in Dr. T-25 Tamperproof Star Bit Socket 180mmL
- Mfr # 308+7725
- Zoro # G323578825
original price:Â $10.00 , new price: $9.00 , 10 percent off
new price:Â
$
9.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+7725
- Zoro #
- G323578825
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-25 Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 308+7725 Professional Bit Socket This 3/8 inch drive T-25 tamperproof star bit socket is built for consistent fit and dependable torque transfer in professional hand tool setups. The 180mm overall length helps reach fasteners in recessed or obstructed areas while keeping the tool stable on the drive. Made from high speed steel for strength and durability, it also offers anti-corrosive properties to support long-term use in demanding conditions. Size markings are stamped for quick identification and better tool organization during service work. Key Benefits 3/8 inch drive T-25 tamperproof star bit socket for secure engagement. 180mm overall length supports access to hard-to-reach fasteners and cavities. High speed steel construction provides high strength and long-lasting durability. Anti-corrosive properties help maintain performance across repeated professional use. Permanently stamped size markings improve organization and reduce selection time. Securely attached, interchangeable bit socket design handles rigorous technician demands. Meets or exceeds ANSI standards for quality expectations in professional shops. Its combination of reach, durable materials, and clear identification supports efficient work habits and consistent tool performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.