3/8in Dr. T-10 Pentacle Bit Socket 110mmL
- Mfr # 308+5410
- Zoro # G123581704
product price:Â
$
8.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+5410
- Zoro #
- G123581704
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-10 Size 3/8 Inch Drive 110mm Length Durable Construction - 308+5410 Professional Bit Socket This 3/8in drive T-10 pentacle bit socket is built for consistent engagement, clean fitment, and dependable performance in professional toolboxes. The 110mm (4.33in) overall length supports access and control while keeping the tool compact and easy to manage. Made from high speed steel with anti-corrosive properties, it's designed for high strength and durability in demanding environments. Size markings are stamped for quick identification and long-term organization. Key Benefits T-10 pentacle bit socket profile helps maintain secure grip on fasteners. 3/8 inch drive size integrates with standard professional ratchets and extensions. 110mm (4.33in) overall length balances access in tight areas with stability. High speed steel construction provides strength, durability, and anti-corrosive protection. Stamped size markings enable fast selection and permanent, readable identification. Bit is securely attached yet interchangeable for practical service and replacement. Meets or exceeds ANSI standards for consistent fit, quality, and workmanship. Designed for professional technicians and heavy-use applications, this bit socket emphasizes long service life and predictable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.