Shop GENIUS TOOLS
Create Account
3/8in Dr. 11/32in Cr.-Mo Deep Impact Socket
- Mfr # 366311
- Zoro # G523579004
product price:Â
$
4.41
/ea
Sold in multiples of 2 for
$8.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366311
- Zoro #
- G523579004
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 11/32 Inch Size 3/8 Inch Drive Chrome Molybdenum CR-Mo Durable Heavy Duty - 366311 Deep Impact Socket This 11/32in deep impact socket is built for 3/8in drive impact applications where fasteners sit in recessed locations. The 6-point profile helps keep contact on the flats of the fastener for a secure fit under load. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo) and finished with a matte black oxide coating, it is designed for strength, durability, and corrosion resistance. The size is stamped for quick identification during tool organization and workflow. Key Benefits 11/32in 6-point design promotes a secure fit and resists fastener rounding. Deep 63mm (2.48in) length reaches recessed fasteners in tighter access areas. 3/8in drive size matches common impact tools and professional socket systems. CR-Mo alloy steel construction delivers high strength for heavy-duty use. Oil-quenched heat treatment builds a tough exterior with strong inner core. Matte black oxide coating supports corrosion resistance and long-term durability. Stamped size marking enables fast identification and better tool organization. SKU: 366311. A practical choice for technicians who need durable impact-ready sockets that stay identifiable and hold up over repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.