Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/8in Swivel Impact Socket
- Mfr # 488020
- Zoro # G423583132
original price:Â $17.53 , new price: $15.78 , 9 percent off
new price:Â
$
15.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488020
- Zoro #
- G423583132
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 5/8 Inch Semi-Deep Swivel 1/2 Inch Drive Heavy-Duty - 488020 Professional Swivel Impact Socket SKU: 488020. This 1/2in drive, 5/8in semi-deep swivel impact socket is built for work where access is limited and straight sockets can't stay aligned. The swivel design helps maintain engagement while reaching around obstructions in tight, hard-to-reach areas. Constructed from chromium-vanadium steel alloy and finished with a matte black oxide coating, it combines corrosion resistance with a tough exterior. Heat treatment through oil quenching supports long-term durability and dependable performance under impact use. Key Benefits Swivel head delivers full range of motion for tight, hard-to-reach spaces. 1/2in drive with 5/8in socket size supports common professional impact setups. Semi-deep profile and 80mm overall length improve access and fastener engagement. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Oil-quenched heat treatment promotes durable exterior and strong inner core. Matte black oxide coating helps resist wear and corrosion in demanding environments. Permanently stamped size markings make identification quick and tool organization easier. Designed for professional technicians, the socket is built for heavy use while maintaining reliable fitment and consistent performance across repeated impact applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.