Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 1/4in Deep Thin Wall Impact Socket
- Mfr # 569540T
- Zoro # G023582252
product price:Â
$
109.98
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569540T
- Zoro #
- G023582252
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/4 Inch Spline Deep Thin Wall 1/2 Inch Drive Chrome Molybdenum (CR-Mo) - 569540T Impact Socket SKU: 569540T. This #5 spline drive deep thin wall impact socket is built for high-torque impact applications where strength, access, and consistent fit matter. The 1 1/4 inch size and thin wall profile help reach fasteners in tighter clearances without sacrificing durability. Manufactured from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it is designed for long service life in demanding professional environments. Permanent size stamping supports quick identification during tool organization and day-to-day workflow. Key Benefits #5 spline drive design handles high-torque impact work with dependable engagement. Deep, thin wall profile improves access in tight spaces around fasteners. 100mm (3.94 inch) overall length balances reach and controlled handling. Chrome Molybdenum alloy steel delivers strength, durability, and anti-corrosive properties. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating supports durability for repeated professional impact use. Designed and made for professional technicians, this impact socket focuses on reliable performance under heavy use while keeping identification simple through stamped sizing. The combination of CR-Mo construction, heat treatment, and black oxide finish supports consistent results on demanding jobs where impact-rated strength is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.