Shop GENIUS TOOLS
Create Account
3/4in Dr. 71mm Impact Socket
- Mfr # 645271
- Zoro # G023582443
product price:Â
$
155.90
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645271
- Zoro #
- G023582443
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 71mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645271 Impact Socket This 3/4in drive 71mm impact socket is built for high-torque impact applications where strength, fit, and durability matter. Manufactured from Chromium Molybdenum Alloy Steel, it is designed to hold up under repeated heavy use while providing reliable performance in demanding work environments. With a 90mm (3.54 inch) overall length, it offers practical reach and access without adding unnecessary bulk. The size marking is permanently stamped for quick identification during tool selection and storage. Key Benefits 3/4in drive 71mm impact socket built for demanding high-torque fastening. 90mm overall length supports access and leverage in tighter working areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in harsh shop environments. Oil-quenched heat treatment improves core strength for long-term professional service. Matte black oxide coating adds a tough exterior suited to impact use. Stamped size markings enable permanent, fast identification for better organization. SKU: 645271. Designed for professional technicians, it's a dependable choice when you need a durable impact socket that maintains performance across heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.