Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/16in Deep Hand Socket
- Mfr # 386310
- Zoro # G723580398
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 386310
- Zoro #
- G723580398
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 5/16 Inch Size 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 386310 Professional Hand Socket SKU: 386310. This deep hand socket is built around a 3/8 inch drive and a 5/16 inch socket size, with an overall length of 63mm (2.48 inches). The deep profile helps reach fasteners that sit farther down on a stud or in a recessed area. Made from Chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, while permanently stamped size markings support faster identification and cleaner tool organization. Key Benefits 3/8 inch drive with 5/16 inch deep socket profile for added reach. 63mm (2.48 inch) overall length balances access, control, and handling. Chromium-vanadium steel alloy construction supports high strength and long service life. Anti-corrosive properties help protect the tool during regular shop or garage use. Chrome polished finish resists corrosion and maintains a durable, professional appearance. Permanently stamped size markings improve organization and speed up socket selection. Designed for professional technicians and heavy use, this deep socket focuses on durability, quick identification, and corrosion resistance. Its combination of a deep profile, 3/8 inch drive size, and chrome vanadium construction makes it a reliable choice for consistent fit and dependable performance across demanding daily tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.