1 in Dr. 31mm Impact Socket
- Mfr # 847031
- Zoro # G025062257
product price:Â
$
20.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847031
- Zoro #
- G025062257
- UPC #
- 193016191999
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 31mm 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 847031 Impact Socket This 31mm, 6-point impact socket is built for high-torque fastening with a 1 in drive. Its compact 62mm (2.44 in) overall length helps keep the tool controlled and accessible in demanding work areas, while the clearly marked size supports quick identification during repeated tool changes. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed for strength, durability, and resistance to corrosion. Heat treatment through oil quenching helps create a tough exterior with a strong inner core, supporting long-term professional use. Key Benefits 31mm 6-point design supports secure fastener grip and torque transfer. 1 in drive size fits compatible impact wrenches and heavy-duty drivers. 62mm overall length offers a balanced profile for controlled impact work. Chrome molybdenum alloy steel delivers high strength and long service life. Oil-quenched heat treatment enhances exterior toughness and core strength. Matte black oxide coating adds protection with anti-corrosive performance. Permanently stamped size marking improves organization and fast identification. Designed for professional technicians, it provides a durable, clearly marked solution for repetitive impact fastening where consistent fit and material strength matter.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.