Shop GENIUS TOOLS
Create Account
1/2in Dr. 31mm Hand Socket
- Mfr # 423831
- Zoro # G523580697
original price:Â $8.38 , new price: $7.54 , 10 percent off
new price:Â
$
7.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423831
- Zoro #
- G523580697
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 31mm 1/2 Inch Drive Durable Chrome Vanadium Steel - 423831 Hand Socket This 31mm 6-point hand socket is built for controlled torque and reliable engagement on fasteners. The 1/2 inch drive size pairs with common ratchets and handles, while the compact 46mm (1.81 inch) length helps maintain access where clearance is limited. Manufactured from chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds further resistance to corrosion, supporting long-term performance in demanding shop conditions. Key Benefits 31mm 6-point profile helps reduce rounding and improves fastener contact. 1/2 inch drive fits standard ratchets, handles, and torque tools. 46mm (1.81 inch) overall length supports access in tighter working areas. Chromium-vanadium steel alloy provides high strength for heavy-use durability. Chrome polished finish is tough and resistant to corrosion over time. Size is stamped for permanent, easy identification and faster tool organization. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use. The combination of 6-point engagement, corrosion-resistant construction, and clearly stamped sizing makes it a dependable choice for consistent, repeatable work across a wide range of service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.