3/4in Dr. 43mm Deep Hand Socket
- Mfr # 629543
- Zoro # G823580120
original price:Â $40.19 , new price: $36.17 , 10 percent off
new price:Â
$
36.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 629543
- Zoro #
- G823580120
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 43mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 629543 Hand Socket This 43mm deep hand socket is built for 3/4 inch drive setups where strength, fit, and durability matter. The 6-point design helps seat securely on fasteners, while the 90mm overall length provides added reach for applications requiring a deeper socket profile. Constructed from Chromium Molybdenum alloy steel, it is designed for high strength and long service life. A chrome polished finish adds corrosion resistance, and the size marking is permanently stamped to simplify identification and organization in professional tool storage. Key Benefits 43mm 6-point profile helps reduce rounding and improves fastener engagement. 3/4 inch drive size supports heavy-duty torque demands on larger fasteners. 90mm overall length provides deeper reach for recessed or extended fasteners. Chromium Molybdenum alloy steel delivers high strength and long-term durability. Chrome polished finish resists corrosion and holds up under frequent handling. Permanently stamped size marking speeds selection and improves tool organization. Meets or exceeds ANSI standards for dependable performance and consistency. SKU 629543 is designed and made for professional technicians and built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.