Shop GENIUS TOOLS
Create Account
3/4in Dr. 33mm Deep Hand Socket
- Mfr # 629533
- Zoro # G423582371
original price:Â $20.41 , new price: $18.37 , 10 percent off
new price:Â
$
18.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629533
- Zoro #
- G423582371
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 33mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 629533 (Deep 6-Point Hand Socket) This deep 33mm, 6-point hand socket is built for a 3/4in drive setup and designed to handle demanding service work. The 90mm (3.54in) overall length helps access recessed fasteners while keeping stable engagement on the hex. Manufactured from Chromium Molybdenum Alloy Steel, it focuses on strength, durability, and anti-corrosive properties. A chrome polished finish supports corrosion resistance, and permanently stamped size markings simplify identification when organizing tools. Key Benefits 33mm 6-point profile promotes secure fastener grip and reduced rounding risk. 3/4in drive size matches heavy-duty ratchets and breaker bars for high torque. 90mm deep length reaches recessed fasteners in tight or obstructed areas. Chrome Molybdenum alloy steel supports high strength and long-term durability. Anti-corrosive properties and chrome polished finish help resist rust and wear. Permanently stamped size markings improve tool organization and quick selection. SKU 629533 is a professional-grade deep socket engineered for repeated, heavy use by technicians who rely on consistent fit and dependable materials. Its 6-point geometry, deep reach, and corrosion-resistant finish make it a practical choice for maintaining a durable, easy-to-identify 3/4in drive socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.