Shop GENIUS TOOLS
Create Account
1/2in Dr. 32mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448532
- Zoro # G623582294
original price:Â $24.24 , new price: $21.82 , 9 percent off
new price:Â
$
21.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448532
- Zoro #
- G623582294
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 32mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448532 Professional Impact Socket This 32mm deep, thin wall impact socket is built for tight-clearance fastening where a standard-thickness socket may not fit. The 12-point design supports secure engagement, while the deep profile helps reach recessed fasteners with a 1/2in drive impact tool setup. Manufactured from Chromium Molybdenum alloy steel, it's designed for strength and long-term durability. The socket is heat treated through oil quenching and finished with a matte black oxide coating to create a tough exterior and a strong inner core. Key Benefits 32mm 12-point thin wall profile supports tighter clearances in compact areas. 1/2in drive size fits common impact tools and professional shop equipment. Deep socket length of 85mm reaches recessed fasteners more easily. Chromium Molybdenum alloy steel construction delivers high strength and durability. Oil-quenched heat treatment improves core strength for sustained professional use. Matte black oxide coating adds corrosion resistance and a durable exterior finish. Stamped size markings provide fast, permanent identification during tool organization. The combination of thin wall geometry, deep reach, and CR-Mo steel construction makes it a dependable choice for repeated impact-duty fastening where space and durability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.