Shop GENIUS TOOLS
Create Account
1/2in Dr. 34mm Cr-Mo Deep Impact Socket
- Mfr # 447834
- Zoro # G923580891
product price:Â
$
20.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 447834
- Zoro #
- G923580891
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 34mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447834 Deep Impact Socket This 34mm deep impact socket is built for demanding fastening work where a secure fit and consistent torque transfer matter. The 6-point profile helps reduce fastener rounding, while the deep length supports access in recessed or longer-stud applications. Constructed from Chromium Molybdenum Alloy Steel, it is designed for strength, durability, and anti-corrosive performance. A heat-treated, oil-quenched process and matte black oxide coating support long-term reliability in professional environments, with permanently stamped sizing for quick identification. Key Benefits 34mm 6-point impact design helps reduce rounding and improves torque transfer. 1/2 inch drive size supports compatibility with common impact-rated drive tools. Deep socket profile with 78mm length improves reach on recessed fasteners. Chrome molybdenum alloy steel delivers high strength and long service life. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps resist corrosion in harsh working conditions. Permanently stamped size markings speed identification and tool organization. SKU 447834 is a professional-grade choice for technicians who need an impact socket that holds up to heavy use while staying easy to identify and dependable over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.