Shop GENIUS TOOLS
Create Account
1/2in Dr. 32mm (12pt.) Thin Wall Impact Socket
- Mfr # 453832
- Zoro # G223580577
original price:Â $11.44 , new price: $10.30 , 9 percent off
new price:Â
$
10.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453832
- Zoro #
- G223580577
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 32mm 1/2 Inch Drive Thin Wall 12-Point CR-Mo Steel - 453832 Impact Socket SKU: 453832. This 32mm thin wall impact socket is built for tight-clearance fastening where standard impact sockets may be too bulky. The 12-point design supports quick engagement, while the 1/2in drive size keeps it compatible with common impact and hand drive setups. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo) for strength and durability, it is heat treated through oil quenching and finished with a matte black oxide coating to help resist corrosion. The overall length is 46mm (1.81 inches), and the size is stamped for fast, permanent identification. Key Benefits Thin wall profile reaches fasteners in tight spaces without sacrificing strength. 32mm, 12-point configuration provides secure engagement and efficient positioning on fasteners. 1/2in drive size fits widely used impact tools and standard drive handles. CR-Mo alloy steel construction supports high strength and long-term durability. Oil-quenched heat treatment builds a tough exterior with strong inner core. Matte black oxide coating adds anti-corrosive protection for professional environments. Stamped size markings improve tool organization and quick, reliable identification. This impact socket meets or exceeds ANSI standards and is designed for professional technicians who expect consistent performance under heavy use. The combination of thin wall access, heat-treated CR-Mo strength, and clear size markings makes it a dependable choice for demanding service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.