Shop GENIUS TOOLS
Create Account
3/4in Dr. 55mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655255
- Zoro # G823583831
product price:Â
$
55.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 655255
- Zoro #
- G823583831
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 55mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655255 Impact Socket This 3/4in drive, 55mm 12-point thin wall impact socket is built for high-torque fastening where clearance matters. The thin wall profile helps reach hardware in tighter spaces while maintaining the strength expected from professional impact tooling. Constructed from Chromium Molybdenum Alloy Steel, it is designed for durability and resistance to corrosion. A matte black oxide finish and oil-quenched heat treatment support long service life in demanding shop conditions, with size markings stamped for quick identification. Key Benefits 3/4in drive 55mm 12-point thin wall design for high-torque applications. 73mm overall length balances reach and control in tight work areas. Chromium Molybdenum Alloy Steel construction provides strength and long-term durability. Anti-corrosive properties help maintain performance in harsh shop environments. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps protect the socket during repeated impact use. Permanently stamped size markings enable fast, reliable identification and organization. SKU: 655255. Designed for professional technicians, it delivers consistent fit and dependable performance for heavy-duty impact work while keeping identification and durability features front and center.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.