Shop GENIUS TOOLS
Create Account
1/2in Dr. 32mm Cr-Mo Impact Socket
- Mfr # 444032
- Zoro # G623582447
original price:Â $13.16 , new price: $11.84 , 10 percent off
new price:Â
$
11.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444032
- Zoro #
- G623582447
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 32mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 444032 Impact Socket This 32mm, 1/2 inch drive impact socket is built for high-torque fastening where standard sockets may fail. Manufactured from Chromium Molybdenum alloy steel, it balances strength with durability and resists corrosion in demanding shop conditions. With an overall length of 46mm (1.81 inches), it stays compact for controlled access and easier handling. A matte black oxide coating and heat treatment through oil quenching contribute to a tough exterior and a strong inner core for long service life. Key Benefits 32mm impact socket with 1/2 inch drive for high-torque applications. 46mm overall length helps fit tighter spaces without sacrificing strength. Chromium Molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive properties support reliable performance in harsh working environments. Oil-quenched heat treatment improves core strength for repeated impact use. Matte black oxide coating provides a tough exterior and reduced wear. Stamped size markings enable quick, permanent identification during tool organization. Meets or exceeds ANSI standards and is designed for professional technicians who depend on consistent fit and long-term durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.