Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 3/4in(12 pt.) Thin Wall Impact Socket
- Mfr # 695256
- Zoro # G223582144
original price:Â $29.75 , new price: $26.78 , 9 percent off
new price:Â
$
26.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695256
- Zoro #
- G223582144
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 3/4 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695256 Impact Socket SKU: 695256. This thin wall impact socket is designed for 3/4in drive applications where clearance is limited. The 1 3/4in 12-point profile helps provide fast engagement, while the thin wall construction improves access in tight spaces without sacrificing strength. Built from Chromium Molybdenum Alloy Steel, it combines high strength and durability with anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support a tough exterior and strong core for long-term professional use. Key Benefits Thin wall design improves access in tight clearances without compromising strength. 1 3/4in size with 12-point profile for secure, efficient fastener engagement. 3/4in drive size with 63mm (2.48in) overall length for compatibility. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps resist corrosion and shop wear over time. Permanently stamped size markings make identification and organization quick and reliable. Purpose-built for professional technicians, the combination of thin wall access, CR-Mo strength, and durable finish supports repeated heavy use while keeping sizing easy to read and manage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.