Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 1/2in Impact Socket
- Mfr # 665280
- Zoro # G823580618
original price:Â $96.74 , new price: $87.07 , 10 percent off
new price:Â
$
87.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665280
- Zoro #
- G823580618
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 1/2 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 665280 Impact Socket This 3/4 inch drive, 2 1/2 inch impact socket is built for high-torque fastening and removal where strength and repeatability matter. Its 80mm (3.15 inch) overall length helps provide practical reach while keeping handling controlled on demanding jobs. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it combines corrosion resistance with a heat-treated core designed for long-term service. Size markings are stamped for quick identification during tool organization and workflow. Key Benefits 3/4 inch drive with 2 1/2 inch size for impact-rated torque delivery. 80mm (3.15 inch) overall length balances reach and controlled access. Chrome molybdenum alloy steel offers high strength and long wear. Anti-corrosive material properties help maintain performance in harsh environments. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durability and helps resist surface degradation. Permanently stamped size markings improve organization and reduce selection errors. The combination of material choice, heat treatment, and clear identification supports dependable performance across repeated heavy-use cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.