Shop GENIUS TOOLS
Create Account
1/2in Dr. 32mm Cr-Mo Thin wall Impact Socket
- Mfr # 443832
- Zoro # G023583655
original price:Â $11.44 , new price: $10.30 , 9 percent off
new price:Â
$
10.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 443832
- Zoro #
- G023583655
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 32mm Thin Wall 1/2 Inch Drive CR-Mo Steel Heavy Duty - 443832 Impact Socket This 1/2 inch drive 32mm thin wall impact socket is built for high-torque fastening where clearance is limited. The thin wall profile helps access tight areas, while the compact 46mm overall length supports controlled handling in confined spaces. Made from Chromium Molybdenum alloy steel, it's designed for strength, durability, and corrosion resistance in professional environments. Clear, permanently stamped sizing supports quick identification and consistent tool organization in a busy toolbox. Key Benefits 1/2 inch drive, 32mm thin wall design reaches tighter fastener clearances. 46mm overall length improves maneuverability in compact work areas. Chromium Molybdenum alloy steel construction supports heavy-duty impact use. Anti-corrosive material properties help maintain performance in harsh environments. Heat treated by oil quenching for a tough exterior and strong core. Matte black oxide coating adds durable protection and a professional finish. Stamped size markings provide permanent, easy-to-read identification for organization. Engineered to meet or exceed ANSI standards, this impact socket is designed for professional technicians who rely on consistent fit and long-term durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.