Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 11/16in Deep Impact Socket
- Mfr # 569554
- Zoro # G523579431
product price:Â
$
109.98
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569554
- Zoro #
- G523579431
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1 11/16 Inch Spline #5, 1 Inch Drive, Chrome Molybdenum Steel, Heavy Duty - 569554 Deep Impact Socket This deep impact socket is built for high-torque fastening and removal where a durable, long-reach socket is required. The #5 spline drive design and deep profile help access recessed fasteners while maintaining a secure, professional fit. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed to deliver long service life in demanding shop conditions. Permanent size stamping supports quick identification and consistent tool organization. Key Benefits #5 spline drive deep impact socket handles high-torque impact applications reliably. 1 11/16 inch size supports heavy-duty fastening tasks requiring a precise fit. Overall length 100mm (3.94 inches) reaches deeper fasteners and recessed hardware. Chrome molybdenum alloy steel provides high strength and long-lasting durability. Oil-quenched heat treatment improves core strength for professional lifetime use. Matte black oxide coating adds a tough exterior and anti-corrosive protection. Stamped size markings provide permanent, easy identification during tool organization. Its deep reach, durable CR-Mo construction, and clear markings make it a dependable choice for heavy-duty service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.