Shop GENIUS TOOLS
Create Account
1/2in Dr. 32mm Deep Hand Socket
- Mfr # 427832
- Zoro # G723582583
original price:Â $15.58 , new price: $14.02 , 10 percent off
new price:Â
$
14.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427832
- Zoro #
- G723582583
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 32mm 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 427832 Deep Socket This 32mm deep hand socket is built for consistent fastening performance with a 1/2in drive interface. The 6-point profile is designed to seat securely on fasteners, helping reduce slippage while applying torque. Made from chromium-vanadium steel alloy and finished with a chrome polished surface, it combines strength with corrosion resistance. Clear, permanently stamped size markings support quick identification during tool selection and organization. Key Benefits 32mm 6-point design helps maintain a secure fit on fasteners. 1/2in drive size supports broad compatibility with common ratchets and handles. Deep 78mm length improves access to recessed or hard-to-reach fasteners. Chromium-vanadium steel alloy provides high strength for heavy-duty service. Chrome polished finish offers a tough surface with corrosion-resistant properties. Permanently stamped size markings simplify identification and tool organization. SKU 427832 is designed and made for professional technicians and built for long-term, heavy use. It balances durability, corrosion resistance, and easy identification in a straightforward deep-socket format suited to demanding shop environments and consistent day-to-day work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.