Shop GENIUS TOOLS
Create Account
1/4in Dr. 5.5mm(12 pt.) Deep Hand Socket
- Mfr # 2352055
- Zoro # G123580257
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2352055
- Zoro #
- G123580257
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 5.5mm 1/4 Inch Drive 12-Point Chrome Finish - 2352055 Professional Hand Socket This 1/4in drive, 5.5mm deep hand socket is built for controlled fastening in tighter or recessed locations. The 12-point design supports quick engagement, while the 50mm (1.97in) overall length adds practical reach without sacrificing feel. Made from Chromium-vanadium steel alloy and finished in chrome polish, it combines strength with corrosion resistance for long-term shop use. Size markings are stamped for permanent identification, supporting fast tool selection and organized storage. Key Benefits 1/4in drive deep hand socket reaches recessed fasteners more effectively. 5.5mm 12-point profile offers reliable engagement for efficient turning. 50mm (1.97in) overall length balances access, control, and compact handling. Chromium-vanadium steel alloy delivers high strength and lasting durability. Chrome polished finish resists corrosion and stays tough in daily service. Size is stamped for permanent, easy identification in any tool setup. Meets or exceeds ANSI standards for dependable performance and safe use. SKU: 2352055.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.