Shop GENIUS TOOLS
Create Account
1/2in Dr. 37mm 12-pt. Hand Socket
- Mfr # 433837
- Zoro # G923583724
product price:Â
$
12.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433837
- Zoro #
- G923583724
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 37mm 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 433837 Hand Socket This 37mm hand socket is built for 1/2in drive ratchets and related hand tools, using a 12-point profile for consistent engagement on compatible fasteners. With a 48mm (1.89in) overall length, it balances reach and control for day-to-day service work where a standard-length socket is preferred. Constructed from Chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds additional resistance to corrosion, while stamped size markings support fast identification in a toolbox or socket rail. Key Benefits 37mm 12-point hand socket helps maintain grip while reducing rounding risk. 1/2in drive size fits common ratchets, breaker bars, and torque tools. 48mm (1.89in) overall length offers control without sacrificing accessibility. Chromium-vanadium steel alloy provides strength and long-term durability. Chrome polished finish resists corrosion and wipes clean after use. Stamped size markings enable quick identification and better tool organization. SKU 433837 is a professional-grade 37mm, 12-point, 1/2in drive socket designed for reliable service over heavy use. The combination of durable alloy steel, corrosion-resistant chrome finish, and permanent size markings supports efficient work habits and dependable performance in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.